Glass Syringe, Metal Luer Lock, 1 mL
Mfr # 7.140-21
Zoro # G4824154
product price: $16.89
/eaKey Features
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
1 mL
Color
Clear
Type
Metal Luer Lock
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.140-21
Zoro #
G4824154
UPC #
-
Country of Origin
Italy
Details
Item
Reusable Glass Syringe
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
1 mL
Color
Clear
Type
Metal Luer Lock
Body Material
Glass
For Use With
Sharp, Tri-Bevel Needles
Replaceable Tip
No
Tip Material
Borosilicate Glass
Compatible Needles
Sharp, Tri-Bevel Needles
Individually Packaged
Yes
Plunger Material
Borosilicate Glass
Includes Graduations
Yes
Syringe Type
Luer Lock
Attachment Type
Luer Lock
Capacity - English
0.03 fl oz
Barrel Material
Borosilicate Glass
Reusable
Reusable
Standards
ISO Certified
Includes Needles
No
Features
For Laboratory and Veterinary Use Only
Capacity - Metric
1 mL
Description
Reusable Glass Syringe, Capacity - Metric 1 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.03 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.