Glass Syringe, Metal Luer Lock, 100 mL
Mfr # 7.140-51
Zoro # G5215987
product price: $89.56
/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
100 mL
Color
Clear
Type
Metal Luer Lock
Tip Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.140-51
Zoro #
G5215987
UPC #
-
Country of Origin
Italy
Details
Item
Reusable Glass Syringe
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
100 mL
Color
Clear
Type
Metal Luer Lock
Tip Material
Borosilicate Glass
For Use With
Sharp, Tri-Bevel Needles
Replaceable Tip
No
Body Material
Glass
Includes Graduations
Yes
Includes Needles
No
Standards
ISO Certified
Reusable
Reusable
Plunger Material
Borosilicate Glass
Attachment Type
Luer Lock
Capacity - Metric
100 mL
Individually Packaged
Yes
Syringe Type
Luer Lock
Capacity - English
3.38 fl oz
Compatible Needles
Sharp, Tri-Bevel Needles
Features
For Laboratory and Veterinary Use Only
Barrel Material
Borosilicate Glass
Description
Reusable Glass Syringe, Capacity - Metric 100 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 3.38 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.