Reusable Glass Syringe, Glass Luer, 1 mL
Mfr # 7.102-21
Zoro # G4824075
product price: $11.89
/eaKey Features
Material
Borosilicate Glass
Capacity
1 mL
Color
Clear
Type
Glass Luer
Replaceable Tip
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.102-21
Zoro #
G4824075
UPC #
-
Country of Origin
Italy
Details
Item
Reusable Glass Syringe
Material
Borosilicate Glass
Capacity
1 mL
Color
Clear
Type
Glass Luer
Replaceable Tip
No
For Use With
Sharp, Tri-Bevel Needles
Tip Material
Borosilicate Glass
Reusable
Reusable
Standards
ISO Certified
Plunger Material
Borosilicate Glass
Features
For Laboratory and Veterinary Use Only
Compatible Needles
Sharp, Tri-Bevel Needles
Capacity - Metric
1 mL
Capacity - English
0.03 fl oz
Attachment Type
Luer Slip
Includes Graduations
Yes
Includes Needles
No
Barrel Material
Borosilicate Glass
Individually Packaged
Yes
Syringe Type
Luer Slip
Description
Reusable Glass Syringe, Capacity - Metric 1 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.03 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.