This item is Discontinued.

Fortune Products Fortune Products FLM-200 10 in. Flame Light Table Top or Hanging  Battery Operated FLM-200

This item is Discontinued.

Fortune Products

Fortune Products FLM-200 10 in. Flame Light Table Top or Hanging Battery Operated (Discontinued)

Mfr # FLM-200
Zoro # G303991408
UPC # 607716164400
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLM-200
Zoro #
G303991408
UPC #
607716164400
Country of Origin
China

Description

This faux flame creates the safe illusion of real fire. Use it as a table centerpiece, halloween decoration or eye-catching party light. Uses blue and orange LED lights for illumination. Powered by D cell batteries, an internal fan blows the 2-piece, three-dimensional silk flames and creates an uber-realistic flame effect without the risk of fire. Runs for about 7 hours on 4 D batteries (not included) or runs continually with our Universal Power Adapter (sold separately).
  • Cauldron 10" diameter x 5" tall.
  • Flame height: 8".
  • Mount on wall with bracket (included).
  • Chain included for hanging display.
  • Flat bottom for table-top display.
  • Runs for about 7 hours on 4 D cell batteries (not included).
  • Built in jack for AC adapter, 6V 0.7A (adapter sold separately).
  • Spare replacement silk flame included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.