This item is Discontinued.

Fortune Products Fortune Products LMB-15W Light A Bottle LMB-15W

This item is Discontinued.

Fortune Products

Fortune Products LMB-15W Light A Bottle (Discontinued)

Mfr # LMB-15W
Zoro # G803991137
UPC # 607716165056
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LMB-15W
Zoro #
G803991137
UPC #
607716165056
Country of Origin
China

Description

Features
  • Instantly turn empty wine and liquor bottles into beautiful lighted works of art
  • Simply insert the fairy light string and battery holder through the top of the bottle and press down on the top to turn it on.
  • Requires 3 x AAA batteries, not included.
  • 15 fairy lights
  • 3 in. light spacing
  • Push-down top switch
  • Fits most wine &liquor bottles taller than 9 in.
  • No glass cutting needed
  • Easy application
  • Reusable
  • Size - 8.25 L x 0.5 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.