This item is Discontinued.

Fortune Products Fortune Products ML-10DW Mini Lantern String Light ML-10DW

Fortune Products ML-10DW Mini Lantern String Light (Discontinued)

  • Mfr # ML-10DW
  • Zoro # G804058235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML-10DW
Zoro #
G804058235
UPC #
607716179671
Country of Origin
China

Description

Features
  • This set of 10 mini lanterns features a dual color option and can be set on cool white or warm white glow.
  • Each lantern produces a star holographic light effect and is about 3 in. tall with 6 in. spacing.
  • Length from first to last lantern is approximately 54 in.
  • A classy decoration for many occasions which can be used for both hanging and table applications.
  • Uses 3 x AA batteries (not included).
  • 10 lanterns per string
  • Size - 75L in.
  • PC Weight - 0.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.