This item is Discontinued.

Fortune Products Fortune Products SUB-10MU-RC Remote Control Submersible Light; Multicolor SUB-10MU-RC

This item is Discontinued.

Fortune Products

Fortune Products SUB-10MU-RC Remote Control Submersible Light; Multicolor (Discontinued)

Mfr # SUB-10MU-RC
Zoro # G203991119
UPC # 607716179916
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUB-10MU-RC
Zoro #
G203991119
UPC #
607716179916
Country of Origin
China

Description

Features
  • This remote control, multicolor submersible light features 10 super bright LEDs, 13 color selections, fade and flash modes, and brightness control.
  • Use for illumination in vases, ice sculptures, ponds, swimming pools and other water features.
  • Great for illumination under smaller objects or for subtle lighting in small areas.
  • Uses 3 x AAA batteries (not included).
  • Waterproof
  • Battery Operation
  • Remote Control
  • Run Time - 5 hrs single color, 2-3 hrs mixed color, 7 hrs color change
  • Size -2.75 in. Diameter
  • Pc Weight - 0.20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.