
4 HELICAL STUD EXTRACTOR SET
Mfr # 5010N
Zoro # G710908488
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Vanadium Steel
Overall Length (In.)
8 in
Width
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010N
Zoro #
G710908488
UPC #
8.42443E+12
Country of Origin
Spain
Dimensions
Overall Length (In.)
8 in
Width
4 in
Details
Material
Chrome Vanadium Steel
Color
Gray
Description
The 5010N Series Square Profile Male Broken Screw Extractor Set of 4 is an essential tool for any professional who needs to remove broken, rusted or damaged screws. This set includes four square section extractors, designed to offer maximum efficiency in removing difficult-to-remove screws. The extractors are manufactured with high-resistance materials, ensuring durability and performance even in the most demanding conditions. The left-hand helix of each extractor makes it easier to grip and remove the screw, preventing slippage and improving safety during use. The set comes in a handy red plastic suitcase, which allows for easy storage and transport, protecting the tools from damage and ensuring they are always organized and ready to use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.