Zoro Homepage

BROKEN SCREW EXTRACTOR IN BOX

  • Mfr # 5010RE

  • Zoro # G610908427


product price: $54.09
/ea

Key Features

Material
Chrome Vanadium Steel
Overall Length (In.)
3.5 in
Color
Gray
Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010RE
Zoro #
G610908427
UPC #
8.42443E+12
Country of Origin
Spain

Dimensions

Overall Length (In.)
3.5 in
Width
3-1/4 in

Details

Material
Chrome Vanadium Steel
Color
Gray

Description

The 5010RE Boxed Broken Screw Extractor Set is an essential tool for any workshop or professional toolbox. This set includes 5 screw extractors of different sizes, specifically designed to remove broken or damaged screws with ease and precision. Each extractor features a left-hand tapered thread, meaning that as it is rotated clockwise, it fits more firmly onto the broken screw, making it easier to remove without damaging surrounding surfaces. The extractors are manufactured from high-strength steel, ensuring long life and optimal performance even in the most demanding conditions. The set comes in a practical red plastic box, which keeps the tools organized and protected when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.