Zoro Homepage

INTERNAL - EXTERNAL PULLER SET O12-100MM

  • Mfr # 4720

  • Zoro # G021907477


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Caliper diameters 4320
13/16-15/16
Inside Dia.
8/16-3 15/16
Caliper diameters 4315
9/16-12/16
Outside Dia.
0 to 2-15/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4720
Zoro #
G021907477
UPC #
-
Country of Origin
Spain

Dimensions

Height
3.25 in
Caliper diameters 4320
13/16-15/16
Inside Dia.
8/16-3 15/16
Caliper diameters 4315
9/16-12/16
Outside Dia.
0 to 2-15/16
Caliper diameters 4312
8/16-9/16
Length
14.25 in
Width
11.5 in

Details

Item
Internal Pullers Set
Finish
Nickel plated, spindle, bridle and black oxide support
Material
Alloy steel jaws

Description

The 4720 Series Internal and External Extractor Set is a high quality tool designed to facilitate the removal of both internal and external parts in mechanical and maintenance applications. This versatile set includes a variety of components making it ideal for a wide range of tasks. The set features three interior removal pliers, with a diameter range from 12 to 24 mm, providing precision and adaptability for various applications. Additionally, it includes the 4702 extractor, which can be mounted as either a 2-legged or 3-legged extractor, depending on the configuration required. The set comes equipped with two sets of legs: leg 470205, designed for outdoor extraction up to a diameter of 75 mm and for indoor extraction with a range of 60 to 100 mm; and the 470215 leg, which allows the extraction of interiors in diameters ranging from 25 mm to 60 mm. This kit also includes a 4390 impact bar, which makes removal even easier in situations where there is not enough space under the part, thus ensuring efficient and hassle-free operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.