Zoro Homepage

MULTIPLE PULLER SET IN PLASTIC CASE

  • Mfr # 1805C

  • Zoro # G421907473


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Material
Alloy steel jaws
Body Width
7-5/16 in
Length
11 in
Useful Leg Height
5-8/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805C
Zoro #
G421907473
UPC #
-
Country of Origin
Spain

Dimensions

Height
3.25 in
Body Width
7-5/16 in
Length
11 in
Useful Leg Height
5-8/16 in
Width
9 in

Details

Item
Multipurpose Pullers
Material
Alloy steel jaws
Finish
Nickel plated, spindle blakc oxide
Max. Opening
6-13/16 in

Description

The 1805C Multiple Extractor with 8 legs in a plastic case is a versatile and robust tool designed for the extraction of parts both internal and external. This extractor has reversible legs that can be used interchangeably for different types of extractions. Its spindle has the ability to rotate 90 degrees, making it easy to adjust and operate in tight spaces. The extractor legs, with special groove, allow efficient extraction of screws, ensuring a firm and precise hold. In addition, it includes a point protector that ensures the integrity of the component to be removed. This model offers four different sets of legs, giving it great versatility to adapt to a wide range of tasks. Placing and changing legs is done quickly thanks to a spring system, saving time in each operation. For tasks that require greater height, the legs can be joined together, thus increasing its functionality and reach.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.