Zoro Homepage

OIL FILTER WRENCH O110-155

  • Mfr # 5003

  • Zoro # G621907471


product price: $37.49
/ea

Key Features

Length (In.)
12 in
Min. Dia.
4-5/16 in
Finish
Band black, body and handle nickel plated
Max. Dia.
6-2/16 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003
Zoro #
G621907471
UPC #
-
Country of Origin
Spain

Dimensions

Length (In.)
12 in
Min. Dia.
4-5/16 in
Max. Dia.
6-2/16 in
Overall Height
1.25 in
Width
3.5 in

Details

Finish
Band black, body and handle nickel plated
Item
Band Type Oil Filter Wrench
Material
Steel and zamak

Description

The Strap Filter Remover is an essential tool for the maintenance and replacement of filters in various types of machinery. This filter extractor is equipped with a tempered CrVa (chrome vanadium) steel strap, known for its high strength and durability. The robust and ergonomic design of this wrench facilitates its use, allowing safe and efficient operation. Its structure allows you to adjust the tension of the strap around the filter, offering a firm grip that facilitates both the disassembly and assembly of filters in small or difficult-to-access spaces. In addition, replacement straps are available for each model, which extends the useful life of the tool. There is also the possibility of replacing the original strap with a longer one, thus expanding the working diameter and versatility of the tool.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.