
STUD EXTRACTIPO SET DOUBLE GUIDES
Mfr # 5010CD
Zoro # G710908396
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Vanadium Steel
Overall Length (In.)
8 in
Width
5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010CD
Zoro #
G710908396
UPC #
8.42443E+12
Country of Origin
Spain
Dimensions
Overall Length (In.)
8 in
Width
5 in
Details
Material
Chrome Vanadium Steel
Color
Gray
Description
The 5010CD Series Broken Screw Extractor Set with Drill Bits and Double Guides is a professional solution designed for the extraction of damaged or broken screws with maximum precision and efficiency. This complete kit includes 5 extractors, known as straight fluted taps, which have been specifically designed to prevent the screw from expanding during extraction, minimizing the risk of further damage. In addition, the set has 5 nuts, 5 right-hand drill bits, and 10 guides that are suitable for both exterior and interior use, providing great versatility in any situation. The entire set comes in a practical red plastic suitcase, which makes it easy to store and transport, ensuring that each component is always at hand and protected. This kit is not only capable of handling conventionally threaded screws, but is also equipped to extract left-hand threaded screws, making it a must-have tool in any workshop or professional's toolbox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.