Zoro Homepage

STUD EXTRACTIPO SET+ LEFT DRILLS

  • Mfr # 5010KI

  • Zoro # G410908412


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Overall Length (In.)
8 in
Color
Gray
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010KI
Zoro #
G410908412
UPC #
8.42443E+12
Country of Origin
Spain

Dimensions

Overall Length (In.)
8 in
Width
5 in

Details

Material
Chrome Vanadium Steel
Color
Gray

Description

The Series 5010KI Broken Screw Extractor Set with Left Hand Drill Bits and Guides is an essential tool for any professional who needs to remove damaged or broken screws efficiently and safely. This set includes 5 straight fluted extractors, designed to prevent expansion of the screw when driving it, 5 counter-clockwise rotating drill bits, ideal for loosening the screw during the drilling process, and a set of 10 exterior and interior guides, which They ensure precise and aligned extraction. The entire set is presented in a sturdy red plastic suitcase, which makes it easy to transport and store, ensuring that each piece is protected and ready for use at any time. Additionally, left-hand drill bits allow for the removal of screws with left-hand threads, adding versatility to this tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.