Zoro Homepage

STUD EXTRACTOR Ø4, 5-9, 5mm

  • Mfr # 2301

  • Zoro # G610908496


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Overall Length
2 in
Width
1-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301
Zoro #
G610908496
UPC #
8.42443E+12
Country of Origin
Spain

Dimensions

Overall Length
2 in
Width
1-1/2 in

Details

Material
Chrome Vanadium Steel
Color
Gray

Description

The 2300 Series Stud Extractor is a precision tool designed for the efficient removal of broken studs and stripped screws in a wide variety of industrial and maintenance applications. Its robust and ergonomic design incorporates an extractor body made of high-strength steel, which gives it durability and the ability to withstand high torques during use. The tool is complemented by an eccentric held by a screw, which allows a firm and secure grip on the stud or screw to be removed. The hole of this extractor is grooved, which significantly improves locking and holding of the stud, preventing slipping and ensuring effective extraction. Additionally, the centered pull design ensures that the force applied during extraction is evenly distributed, minimizing the risk of damaging the part or surrounding material. This tool is essential in environments where precision and safety are paramount, such as in maintenance shops, industrial plants, and automotive mechanic work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.