
STUD EXTRACTOR Ø8-19mm
Mfr # 2302
Zoro # G810908449
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Vanadium Steel
Overall Length
2.5 in
Width
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2302
Zoro #
G810908449
UPC #
8.42443E+12
Country of Origin
Spain
Dimensions
Overall Length
2.5 in
Width
1 in
Details
Material
Chrome Vanadium Steel
Color
Gray
Description
The 2300 Series Stud Extractor is a precision tool designed for the efficient removal of broken studs and stripped screws in a wide variety of industrial and maintenance applications. Its robust and ergonomic design incorporates an extractor body made of high-strength steel, which gives it durability and the ability to withstand high torques during use. The tool is complemented by an eccentric held by a screw, which allows a firm and secure grip on the stud or screw to be removed. The hole of this extractor is grooved, which significantly improves locking and holding of the stud, preventing slipping and ensuring effective extraction. Additionally, the centered pull design ensures that the force applied during extraction is evenly distributed, minimizing the risk of damaging the part or surrounding material. This tool is essential in environments where precision and safety are paramount, such as in maintenance shops, industrial plants, and automotive mechanic work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.