
STUD EXTRACTOR SET, 5 PC SET
Mfr # FZ5010
Zoro # G510908381
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Material
Chrome Vanadium Steel
Overall Length (In.)
4.25 in
Width
4-1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZ5010
Zoro #
G510908381
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length (In.)
4.25 in
Width
4-1/4 in
Details
Material
Chrome Vanadium Steel
Color
Gray
Description
Set of 5 broken screw extractors. Contains 5 males and 5 nuts in a plastic red case. Composed of straight knurled males that prevent the screws from expanding when driven in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.