This item is Discontinued.

Foss Floors Contempo 24" x 24" N39 Olive Carpet Tiles - 15PK 7VDMN3915PK

Contempo 24" x 24" N39 Olive Carpet Tiles - 15PK (Discontinued)

  • Mfr # 7VDMN3915PK
  • Zoro # G6590488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VDMN3915PK
Zoro #
G6590488
UPC #
080321112705
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Olive
Pattern
Flat
Pile Weight
28 oz.
Backing Material
Adhesive
Warranty
5 year
Fiber Material
Polyethylene terephthalate
Coverage Area
60.0 sq. ft.
Application
Indoor/Outdoor/Commercial

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.