This item is Discontinued.

Foss Floors Contempo 24" x 24" N40 Taupe Carpet Tiles - 15PK 7VDMN4015PK

Contempo 24" x 24" N40 Taupe Carpet Tiles - 15PK (Discontinued)

  • Mfr # 7VDMN4015PK
  • Zoro # G6590567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VDMN4015PK
Zoro #
G6590567
UPC #
080321112712
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Taupe
Pattern
Flat
Backing Material
Adhesive
Application
Indoor/Outdoor/Commercial
Pile Weight
28 oz.
Coverage Area
60.0 sq. ft.
Warranty
5 year
Fiber Material
Polyethylene terephthalate

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.