Shop FOSS FLOORS

Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK

  • Mfr # 7SDMN1715PK

  • Zoro # G6590619


product price:  $122.99
/pk 15, $8.20/ea
Free Shipping & Returns

Key Features

Color
Mocha
Pattern
Barcode
Length
24''
Width
24"
Height
0.26"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7SDMN1715PK
Zoro #
G6590619
UPC #
080321112477
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Mocha
Pattern
Barcode
Fiber Material
Polyethylene terephthalate
Pile Weight
32 oz.
Warranty
5 year
Backing Material
Adhesive
Coverage Area
60.0 sq. ft.
Application
Indoor/Outdoor/Commercial

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.