Shop FOSS FLOORS

Crochet 24" x 24" N29 Chestnut Carpet Tiles - 15PK

  • Mfr # 7CDMN2915PK

  • Zoro # G6590777


product price:  $117.99
/pk 15, $7.87/ea
Free Shipping & Returns

Key Features

Color
Chestnut
Pattern
Basketweave
Length
24''
Width
24"
Height
0.26"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CDMN2915PK
Zoro #
G6590777
UPC #
080321112262
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Chestnut
Pattern
Basketweave
Coverage Area
60.0 sq. ft.
Backing Material
Adhesive
Fiber Material
Polyethylene terephthalate
Pile Weight
32 oz.
Warranty
5 year
Application
Indoor/Outdoor/Commercial

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.