Cutting Edge 24" x 24" N39 Olive Carpet Tiles - 15PK (Discontinued)
- Mfr # 7MDMN3915PK
- Zoro # G6590829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7MDMN3915PK
Zoro #
G6590829
UPC #
080321112583
Country of Origin
United States
Dimensions
Length
24''
Width
24"
Height
0.26"
Details
Item
peel and stick carpet tile
Color
Olive
Pattern
High Low
Warranty
5 year
Coverage Area
60.0 sq. ft.
Application
Indoor/Outdoor/Commercial
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive
Pile Weight
32 oz.
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.