Cutting Edge 24" x 24" N40 Taupe Carpet Tiles - 15PK (Discontinued)
- Mfr # 7MDMN4015PK
- Zoro # G6590950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MDMN4015PK
Zoro #
G6590950
UPC #
080321112590
Country of Origin
United States
Dimensions
Length
24''
Width
24"
Height
0.26"
Details
Item
peel and stick carpet tile
Color
Taupe
Pattern
High Low
Fiber Material
Polyethylene terephthalate
Coverage Area
60.0 sq. ft.
Pile Weight
32 oz.
Warranty
5 year
Application
Indoor/Outdoor/Commercial
Backing Material
Adhesive
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.