This item is Discontinued.

Foss Floors Cutting Edge 24" x 24" N49 Espresso Carpet Tiles - 15PK 7MDMN4915PK

Cutting Edge 24" x 24" N49 Espresso Carpet Tiles - 15PK (Discontinued)

  • Mfr # 7MDMN4915PK
  • Zoro # G6590862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7MDMN4915PK
Zoro #
G6590862
UPC #
080321112606
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Espresso
Pattern
High Low
Coverage Area
60.0 sq. ft.
Backing Material
Adhesive
Application
Indoor/Outdoor/Commercial
Fiber Material
Polyethylene terephthalate
Warranty
5 year
Pile Weight
32 oz.

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.