This item is Discontinued.

Foss Floors Distinction 24" x 24" N59 Ivory Carpet Tiles - 15PK 7HDMN5915PK

Distinction 24" x 24" N59 Ivory Carpet Tiles - 15PK (Discontinued)

  • Mfr # 7HDMN5915PK
  • Zoro # G6591090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7HDMN5915PK
Zoro #
G6591090
UPC #
080321112095
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Ivory
Pattern
Hobnail
Coverage Area
60.0 sq. ft.
Warranty
5 year
Fiber Material
Polyethylene terephthalate
Pile Weight
32 oz.
Application
Indoor/Outdoor/Commercial
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.