This item is Discontinued.

Foss Floors Distinction 24" x 24" N71 Dove Carpet Tiles - 15PK 7HDMN7115PK

Distinction 24" x 24" N71 Dove Carpet Tiles - 15PK (Discontinued)

  • Mfr # 7HDMN7115PK
  • Zoro # G6591109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7HDMN7115PK
Zoro #
G6591109
UPC #
080321112118
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Dove
Pattern
Hobnail
Pile Weight
32 oz.
Backing Material
Adhesive
Coverage Area
60.0 sq. ft.
Application
Indoor/Outdoor/Commercial
Warranty
5 year
Fiber Material
Polyethylene terephthalate

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.