Crochet 24" x 24" N17 Mocha Carpet Tiles - 15PK

  • Mfr # 7CDMN1715PK

  • Zoro # G6590871


product price:  $117.99
/pk 15, $7.87/ea
Free Shipping & Returns

Key Features

Pattern
Basketweave
Length
24''
Width
24"
Height
0.26"
Pile Weight
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CDMN1715PK
Zoro #
G6590871
UPC #
080321112255
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Mocha
Pattern
Basketweave
Pile Weight
32 oz.
Coverage Area
60.0 sq. ft.
Fiber Material
Polyethylene terephthalate
Application
Indoor/Outdoor/Commercial
Warranty
5 year
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.