This item is Discontinued.
This item is Discontinued.
Crochet Peelnstick Tiles N39, Olive, PK15 (Discontinued)
Mfr #
7CDMN3915PK
Zoro #
G6590923
UPC # 080321112286
Country of Origin United States
Category Carpet Tiles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CDMN3915PK
Zoro #
G6590923
UPC #
080321112286
Country of Origin
United States
Dimensions
Length
24''
Width
24"
Height
0.26"
Details
Item
peel and stick carpet tile
Color
Olive
Pattern
Basketweave
Application
Indoor/Outdoor/Commercial
Warranty
5 year
Coverage Area
60.0 sq. ft.
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive
Pile Weight
32 oz.
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.