Ridgeline 24" x 24" N09 Black Ice Carpet Tiles - 15PK

  • Mfr # 7RDMN0915PK

  • Zoro # G6591337


product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns

Key Features

Pattern
Rib
Length
24''
Width
24"
Height
0.26"
Application
Indoor/Outdoor/Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RDMN0915PK
Zoro #
G6591337
UPC #
080321112125
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Black Ice
Pattern
Rib
Application
Indoor/Outdoor/Commercial
Fiber Material
Polyethylene terephthalate
Pile Weight
32 oz.
Warranty
5 year
Coverage Area
60.0 sq. ft.
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.