Ridgeline 24" x 24" N17 Mocha Carpet Tiles - 15PK

  • Mfr # 7RDMN1715PK

  • Zoro # G6591361


product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns

Key Features

Pattern
Rib
Length
24''
Width
24"
Height
0.26"
Fiber Material
Polyethylene terephthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RDMN1715PK
Zoro #
G6591361
UPC #
080321112132
Country of Origin
United States

Dimensions

Length
24''
Width
24"
Height
0.26"

Details

Item
peel and stick carpet tile
Color
Mocha
Pattern
Rib
Fiber Material
Polyethylene terephthalate
Coverage Area
60.0 sq. ft.
Pile Weight
32 oz.
Backing Material
Adhesive
Application
Indoor/Outdoor/Commercial
Warranty
5 year

Description

peel and stick carpet tile, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.