Riverside 18" x 18" N29 Chestnut Carpet Tiles - 16PK

  • Mfr # 7PD4N2916PK

  • Zoro # G6591510


product price: $35.89
/pk 16, $2.24/ea

Key Features

Pattern
Rib
Length
18"
Width
18"
Height
0.23"
Coverage Area
36.0 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7PD4N2916PK
Zoro #
G6591510
UPC #
080321105677
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Chestnut
Pattern
Rib
Coverage Area
36.0 sq. ft.
Pile Weight
15 oz.
Application
Indoor/Outdoor
Warranty
3 Year
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.