Riverside 18" x 18" N49 Espresso Carpet Tiles - 16PK

  • Mfr # 7PD4N4916PK

  • Zoro # G6591492


product price: $35.89
/pk 16, $2.24/ea

Key Features

Pattern
Rib
Length
18"
Width
18"
Height
0.23"
Warranty
3 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PD4N4916PK
Zoro #
G6591492
UPC #
080321105691
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Espresso
Pattern
Rib
Warranty
3 Year
Application
Indoor/Outdoor
Pile Weight
15 oz.
Coverage Area
36.0 sq. ft.
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.