Hatteras 18" x 18" N55 Ocean Blue Carpet Tiles - 10PK (Discontinued)
- Mfr # 7HD9N5510PK
- Zoro # G6591230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7HD9N5510PK
Zoro #
G6591230
UPC #
080321104885
Country of Origin
United States
Dimensions
Length
18"
Width
18"
Height
0.23"
Details
Item
peel and stick carpet tile
Color
Ocean Blue
Pattern
Hobnail
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive
Application
Indoor/Outdoor
Coverage Area
22.5 sq. ft.
Pile Weight
27 oz.
Warranty
3 Year
Description
peel and stick carpet tile, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.