Hatteras 18" x 18" N66 Sky Grey Carpet Tiles - 10PK (Discontinued)
- Mfr # 7HD9N6610PK
- Zoro # G6591249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7HD9N6610PK
Zoro #
G6591249
UPC #
080321112842
Country of Origin
United States
Dimensions
Length
18"
Width
18"
Height
0.23"
Details
Item
peel and stick carpet tile
Color
Sky Grey
Pattern
Hobnail
Pile Weight
27 oz.
Warranty
3 Year
Fiber Material
Polyethylene terephthalate
Coverage Area
22.5 sq. ft.
Backing Material
Adhesive
Application
Indoor/Outdoor
Description
peel and stick carpet tile, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.