HIghland 18" x 18" N40 Taupe Carpet Tiles - 16PK

  • Mfr # 7ND4N4016PK

  • Zoro # G6591203


product price:  $43.19
/pk 16, $2.70/ea

Key Features

Pattern
Hobnail
Length
18"
Width
18"
Height
0.23"
Coverage Area
36.0 sq. ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7ND4N4016PK
Zoro #
G6591203
UPC #
080321102638
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Taupe
Pattern
Hobnail
Coverage Area
36.0 sq. ft.
Warranty
3 Year
Application
Indoor/Outdoor
Pile Weight
15 oz.
Backing Material
Adhesive
Fiber Material
Polyethylene terephthalate

Description

peel and stick carpet tile, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.