This item is Discontinued.

Foss Floors Riverside 18" x 18" N66 Sky Grey Carpet Tiles - 16PK 7PD4N6616PK

Riverside 18" x 18" N66 Sky Grey Carpet Tiles - 16PK (Discontinued)

  • Mfr # 7PD4N6616PK
  • Zoro # G6591501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7PD4N6616PK
Zoro #
G6591501
UPC #
080321102683
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
Riverside Peelnstick Tile N59,Sky Grey
Color
Sky Grey
Pattern
Rib
Backing Material
Adhesive
Application
Indoor/Outdoor
Pile Weight
15 oz.
Coverage Area
36.0 sq. ft.
Warranty
3 Year
Fiber Material
Polyethylene terephthalate

Description

Riverside Peelnstick Tile N59,Sky Grey, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.