Roanoke 18" x 18" N17 Mocha Carpet Tiles - 10PK (Discontinued)
- Mfr # 7RD9N1710PK
- Zoro # G6591623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7RD9N1710PK
Zoro #
G6591623
UPC #
080321112873
Country of Origin
United States
Dimensions
Length
18"
Width
18"
Height
0.23"
Details
Item
peel and stick carpet tile
Color
Mocha
Pattern
Rib
Coverage Area
22.5 sq. ft.
Backing Material
Adhesive
Pile Weight
27 oz.
Fiber Material
Polyethylene terephthalate
Application
Indoor/Outdoor
Warranty
3 Year
Description
peel and stick carpet tile, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.