This item is Discontinued.

Foss Floors Roanoke 18" x 18" N66 Sky Grey Carpet Tiles - 10PK 7RD9N6610PK

Roanoke 18" x 18" N66 Sky Grey Carpet Tiles - 10PK (Discontinued)

  • Mfr # 7RD9N6610PK
  • Zoro # G6591608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7RD9N6610PK
Zoro #
G6591608
UPC #
080321112859
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Sky Grey
Pattern
Rib
Warranty
3 Year
Coverage Area
22.5 sq. ft.
Application
Indoor/Outdoor
Backing Material
Adhesive
Fiber Material
Polyethylene terephthalate
Pile Weight
27 oz.

Description

peel and stick carpet tile, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.