Brass Brass Plug 3/4 In., FPT, Male NPT
Mfr # 75FPB
Zoro # G4560151
product price:Â $12.59
/eaKey Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75FPB
Zoro #
G4560151
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Brass Plug 3/4 In.,FPT
Description
Plug, 3/4 in Nominal Pipe Size, Brass, Threaded
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.