Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Plug, NPT Thread, For 1" Socket

  • Mfr # H8DP

  • Zoro # G4469250


product price: $8.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8DP
Zoro #
G4469250
UPC #
-
Country of Origin
United States

Details

Item
Dust Plug,NPT Thread,For 1" Socket

Description

Dust Plug,NPT Thread,For 1 In. Socket

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.