Shop FOSTER
See all product information
Create Account
Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
Mfr # S5027SI-SS
Zoro # G7797085
product price:Â
$
45.89
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5027SI-SS
- Zoro #
- G7797085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Description
Beta Group 5 Cap Screw
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov