Zoro Homepage

Hex Head Cap Screw, Steel, 1 in L

  • Mfr # S5021SI

  • Zoro # G7796997


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

External Hex Drive
System of Measurement
Inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5021SI
Zoro #
G7796997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Item
Hex Head Cap Screw

Description

Beta Group 5 Cap Screw

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.