Hose Fittings, 1/8" NPT x 1/4"
Mfr # M3
Zoro # G3487543
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Material
Brass
Thread Size
1/4-18
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3
Zoro #
G3487543
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-18
Details
Item
Hose Fittings,1/8" NPT x 1/4"
Material
Brass
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb
Description
The FOSTER - M3 is an air hose fitting specified for industrial use. It features a 1/4 in. push-on connection type, providing ease of use. Constructed from brass, this fitting has the strength to withstand harsh conditions prevalent in industrial applications. Its hex shape aids in achieving secure connections, ensuring a stable and dependable link. This fitting is specified to operate within a temperature range of -40°F to +200°F.
Key Features:
- Industrial application: Intended for robust use in industrial environments.
- Connection type: 1/4 in. Push-On connects quickly and securely.
- Material: Constructed from brass.
- Maximum Working Pressure: Has a maximum pressure rating of 300 psi.
- Shape: Hex shape assists in ensuring secure and tight fittings.
- Temperature Range: Able to operate within a temperature range of -40°F to +200°F.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.