Hose Fittings, 3/8" NPT x 1/2"
Mfr # M14
Zoro # G3487668
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Material
Brass
Thread Size
1/2-14
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14
Zoro #
G3487668
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2-14
Details
Item
Hose Fittings,3/8" NPT x 1/2"
Material
Brass
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb
Description
The FOSTER - M14 is intended for use as a connection fitting. Made from nickel-plated brass, this tool has strength and durability characteristics supporting use in various applications. Its silver color provides a professional finish, while the threaded connection type ensures secure and efficient assembly. This fitting is suitable for applications within a maximum pressure of 300 PSI, and temperature range from -40 to 250°F.
Key Features:
- Made from nickel-plated brass, providing robust and durable performance.
- Incorporates a threaded connection type for secure fit and efficient assembly.
- Designed to handle a maximum pressure of 300 PSI, suitable for various applications.
- Rated for operation within a temperature range of -40 to 250°F.
- Comes in a professional-looking silver color.
- Sold individually, with one fitting included per package.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.