Hose Stem, Series 2, 1/8" Plugs
Mfr # 02-2
Zoro # G3487080
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Material
Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-2
Zoro #
G3487080
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 2,1/8" Plugs
Material
Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Description
Hose Stem,Series 2,1/8 In. Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.