Hose Stem, Series 5, 1/2" Plugs
Mfr # 60-5
Zoro # G3487010
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5
Zoro #
G3487010
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 5,1/2" Plugs
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Description
Hose Stem,Series 5,1/2 In. Plugs
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.