Zoro Homepage

M35 Hex Head Cap Screw, Steel, 35 mm L

  • Mfr # SM5035SI

  • Zoro # G7797408


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M35
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM5035SI
Zoro #
G7797408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M35
Fastener Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material
Steel
Item
Hex Head Cap Screw

Description

Metric Beta G5 Cap Screw

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.