Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On Fitting, 3/8"NPTx1/2"

  • Mfr # PM14

  • Zoro # G7590801


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
1/2-14
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM14
Zoro #
G7590801
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2-14

Details

Item
Push-On Fitting,3/8"NPTx1/2"
For Hose I.D.
3/8"
Material
Brass
Thread Type
NPT

Description

Push-On Fitting,3/8 In.NPTx1/2 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.