Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reuse Hose Clamp, 1/4x5/8", SS303

  • Mfr # SB7-3S/S

  • Zoro # G7590637


product price: $36.85
/ea

Key Features

For Hose I.D.
1/4"
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB7-3S/S
Zoro #
G7590637
UPC #
-
Country of Origin
United States

Details

Item
Reuse Hose Clamp,1/4x5/8",SS303
For Hose I.D.
1/4"
Material
303 Stainless Steel

Description

Product Name: FOSTER - SB7-3S/S

Category: Push On Hose Fittings

Item: Hose Barb

The FOSTER - SB7-3S/S is a distinguished member of the "Push On Hose Fittings" category, specifically known as a 'Hose Barb'. This specialized connector is designed to insert into a hose and provide a snug fit. It plays a crucial role in the regulation and control of fluid flow in industrial or commercial applications.

Key Features:

  • Form: Hose Barb – Designed for a snug fit within a hose.
  • Hose Fittings Category: Push On – Showcasing the ability to be easily attached or detached without the need for clamping or tightening.
  • Material: Not specified – The fitting's composition may be diverse, with typical materials including brass, plastic, or stainless steel.
  • Connection Type: Barbed - Designed with an intention to keep the hose in place under pressure.
  • Industry Uses: Not specified – Can be utilized across a broad spectrum of industries that involve fluid or air transfer.
  • Hose Inside Diameter: Not specified – Serves as a measure of the width of the fitting that's compatible with the hose.
  • Maximum Pressure: Not specified – The fitting is rated to withstand up to its rated maximum pressure.
  • Temperature Range: Not specified – This fitting is rated for operation within its specified temperature range.
  • Packaging: Not specified – Provides information on how the fitting is packaged or sold.
  • Standards: Not specified – It may comply with a variety of industry or safety standards or certifications.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.