Zoro Homepage

Socket, Hansen 600, O60 Series, 1/4", Quick Connect Air Coupling Body Size: 9/16"

  • Mfr # O-SB5

  • Zoro # G6428891


product price: $14.65
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Standard Sockets
Thread Size
1/4"
Body Size - Quick Connect Air Couplings
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-SB5
Zoro #
G6428891
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Body Size - Quick Connect Air Couplings
9/16"

Details

Item
Socket,Hansen 600,O60 Series,1/4"
Interchange Type
Industrial
Material
Brass
Coupling Component
Standard Sockets

Description

Socket,Hansen 600,O60 Series,1/4 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.